Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERA15 Killark Light Fixtures, 150W 30DEG ANG ALUM. REFLCTR

MFG Item Number
ERA15

ERA15 Killark Light Fixtures, 150W 30DEG ANG ALUM. REFLCTR

MFG Item Number
ERA15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
ERA15
150W 30DEG ANG ALUM. REFLCTR

Series Information

Specifications

Specifications
Manufacturer Part Number ERA15
Manufacturer Killark
Family Series Killark Light Fixtures
Description 150W 30DEG ANG ALUM. REFLCTR
Accessory Type Reflector
Comments 30 ° Angle, 150 W
Net Weight 1.8 lbs
Gross Weight 1.8 lbs