ERB-A-19C-04/04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERB-A-19C-04/04 Autonics Couplings, ERB Series, Aluminum Coupling, __4/__4, Clamp

MFG Item Number
ERB-A-19C-04/04

ERB-A-19C-04/04 Autonics Couplings, ERB Series, Aluminum Coupling, __4/__4, Clamp

MFG Item Number
ERB-A-19C-04/04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, ERB Series
Item #
ERB-A-19C-04/04
Aluminum Coupling, __4/__4, Clamp

ERB Series Information

  • Flexible Coupling
  • High Corrosion Resistance
  • Two Connection Types‑Clamp, Set Screw
  • High Torsional Stiffness
  • Zero Backlash
Aluminum beam couplings which are flexible. Dark red and cylindrical, they are made of an alloy with high corrosion resistance and high torsional stiffness. Efficient and reliable for both industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number ERB-A-19C-04/04
Manufacturer Autonics
Product Series ERB
Family Series Autonics Couplings, ERB Series
Description Aluminum Coupling, __4/__4, Clamp type, Max 8000 rpm
Style Beam
Size 19 mm
Hub A Shaft Size 4 mm
Hub A Material Aluminum
Hub B Shaft Size 4 mm
Hub B Material Aluminum
Continuous Torque(in-lb) 5.3 In-lbs
Comments Clamp Type
Net Weight 0 lbs
Gross Weight 0 lbs