Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERD2.5GREY IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub
MFG Item Number
ERD2.5GREY
ERD2.5GREY IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub
MFG Item Number
ERD2.5GREY
This item cannot be canceled or returned
Description
Screw Clamp Terminal 2.5mm 300V 20A Doub
Specifications
Specifications
| Manufacturer Part Number |
ERD2.5GREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screw Clamp Terminal 2.5mm 300V 20A Double Deck Grey |
| Type |
Feed-Through |
| Number of Circuits |
4 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
26 AWG |
| IEC Voltage |
400 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ERD2.5GREY
IMO Terminal Blocks