ERD2.5LD110DCBEIGE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERD2.5LD110DCBEIGE IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub

MFG Item Number
ERD2.5LD110DCBEIGE

ERD2.5LD110DCBEIGE IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub

MFG Item Number
ERD2.5LD110DCBEIGE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
ERD2.5LD110DCBEIGE
Screw Clamp Terminal 2.5mm 300V 20A Doub

Series Information

Specifications

Specifications
Manufacturer Part Number ERD2.5LD110DCBEIGE
Manufacturer IMO
Family Series IMO Terminal Blocks
Description Screw Clamp Terminal 2.5mm 300V 20A Double Deck with LED 110VDC Beige
Type Feed-Through
Number of Circuits 4
Spacing 5 mm
Current Rating 24 A
Wire Size Range 26 AWG
IEC Voltage 400 VAC
Color Beige
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator Red 110 V LED
Approvals CE, cURus
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs