Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERD2.5LD24VDC IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub
MFG Item Number
ERD2.5LD24VDC
ERD2.5LD24VDC IMO Terminal Blocks, Screw Clamp Terminal 2.5mm 300V 20A Doub
MFG Item Number
ERD2.5LD24VDC
This item cannot be canceled or returned
Description
Screw Clamp Terminal 2.5mm 300V 20A Doub
Specifications
Specifications
| Manufacturer Part Number |
ERD2.5LD24VDC |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screw Clamp Terminal 2.5mm 300V 20A Double Deck with LED & Diode 24VDC Beige |
| Type |
Feed-Through |
| Number of Circuits |
4 |
| Spacing |
5 mm |
| Current Rating |
24 A |
| Wire Size Range |
26 AWG |
| IEC Voltage |
400 VAC |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ERD2.5LD24VDC
IMO Terminal Blocks