Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERF4GREY IMO Terminal Blocks, Screw Clamp Fuse Terminal 6mm 600V 6.3A
ERF4GREY IMO Terminal Blocks, Screw Clamp Fuse Terminal 6mm 600V 6.3A
This item cannot be canceled or returned
Description
Screw Clamp Fuse Terminal 6mm 600V 6.3A
Specifications
Specifications
| Manufacturer Part Number |
ERF4GREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screw Clamp Fuse Terminal 6mm 600V 6.3A US standard Grey |
| Type |
Disconnect Block |
| Number of Circuits |
2 |
| Spacing |
10 mm |
| Current Rating |
6.3 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
2-1/2 x 1-1/4 " |
| Sensor Block Indicator |
No |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ERF4GREY
IMO Terminal Blocks