Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ERFB Series Information
| Manufacturer Part Number | ERFB-1204-POWC2 |
|---|---|
| Manufacturer | Kingfisher Controls |
| Product Series | ERFB |
| Family Series | Kingfisher Controls Inductive Proximity, ERFB Series |
| Description | Inductive Prox Sensor,12mm,Extended Range,4mm,Flush,PNP ,N.O.,2M Cable |
| Diameter | 12 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 4 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.15 A |
| Net Weight | 0.1755 lbs |
| Gross Weight | 0.1755 lbs |