Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERFD4DDLD24BGE IMO Terminal Blocks, Screw Clamp Terminal 4mm Double Deck wit
MFG Item Number
ERFD4DDLD24BGE
ERFD4DDLD24BGE IMO Terminal Blocks, Screw Clamp Terminal 4mm Double Deck wit
MFG Item Number
ERFD4DDLD24BGE
This item cannot be canceled or returned
Description
Screw Clamp Terminal 4mm Double Deck wit
Specifications
Specifications
| Manufacturer Part Number |
ERFD4DDLD24BGE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screw Clamp Terminal 4mm Double Deck with Fuse Connection 24V AC/DC Beige |
| Type |
Disconnect Block, Feed-Through |
| Number of Circuits |
4 |
| Spacing |
8 mm |
| Current Rating |
30 A, 6.3 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
26 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ERFD4DDLD24BGE
IMO Terminal Blocks