Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERL1319A277
1.5HP, 1760RPM, 1PH, 60HZ, 56H, 3540LC
MFG Item Number
ERL1319A277
This item cannot be canceled or returned
Description
1.5HP, 1760RPM, 1PH, 60HZ, 56H, 3540LC
Specifications
Specifications
| Manufacturer Part Number |
ERL1319A277 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1760RPM, 1PH, 60HZ, 56H, 3540LC |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56H |
| AC Voltage |
277 VAC |
| Nominal Voltage |
240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
5.2 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
59 lbs |
| Gross Weight |
59 lbs |
ERL1319A277
Baldor-ABB Motors Motors