Series Information
| Manufacturer Part Number | ERM3003 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .25HP, 1725RPM, 3PH, 60HZ, 48, 3413M |
| Type | Fractional HP |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 48 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Foot Mount |
| Current Rating | 1 A |
| Service Factor | 1.35 |
| Composition | Steel |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |