ERM3158TA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERM3158TA

Baldor-ABB Motors Motors

ERM3158TA

Baldor-ABB Motors Motors
3HP, 3450RPM, 3PH, 60HZ, 56HZ, 3530M
MFG Item Number
ERM3158TA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
ERM3158TA
3HP, 3450RPM, 3PH, 60HZ, 56HZ, 3530M

Series Information

Specifications

Specifications
Manufacturer Part Number ERM3158TA
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 3450RPM, 3PH, 60HZ, 56HZ, 3530M
Type General Purpose
Horsepower 3 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56HZ
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Resilient Base
Current Rating 3.8 A, 8-7.6 A
Service Factor 1.15
Composition Steel
Net Weight 48 lbs
Gross Weight 48 lbs