Explosionproof Rigmaster LED Series Information
| Manufacturer Part Number | ERMB22CCLBUNGW |
|---|---|
| Manufacturer | Appleton |
| Product Series | Explosionproof Rigmaster LED |
| Family Series | Appleton Light Fixtures, Explosionproof Rigmaster LED Series |
| Description | Erm 2Ft Std Bkt 5K Cct Clr Gls Bu |
| Lamp Included | No |
| Voltage | 120-277 VAC, 125-300 VDC |
| Length | 24 " |
| Color Temperature | 5,000 °K |
| Style | Linear |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 33 W |
| Light Output | 4,310 |
| Hub Size | 3/4 " |
| Mounting | Bracket |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T5, T6 |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | ABS, CSA, UL |
| Comments | Thermal shock & impact-resistant lens |
| Net Weight | 19.6 lbs |
| Gross Weight | 26.74 lbs |