ERNB-1208-POWC2
Kingfisher Controls Inductive Proximity, ERNB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERNB-1208-POWC2 Kingfisher Controls Inductive Proximity, ERNB Series, Inductive Prox Sensor,12mm,Extended

MFG Item Number
ERNB-1208-POWC2

ERNB-1208-POWC2 Kingfisher Controls Inductive Proximity, ERNB Series, Inductive Prox Sensor,12mm,Extended

MFG Item Number
ERNB-1208-POWC2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, ERNB Series
Item #
ERNB-1208-POWC2
Inductive Prox Sensor,12mm,Extended

ERNB Series Information

  • 3‑Wire Extended DC Inductive
  • 4 mm Switching Distance
  • M8 2‑Meter Cable

Specifications

Specifications
Manufacturer Part Number ERNB-1208-POWC2
Manufacturer Kingfisher Controls
Product Series ERNB
Family Series Kingfisher Controls Inductive Proximity, ERNB Series
Description Inductive Prox Sensor,12mm,Extended Range,8mm,Non-Flush,PNP,N.O.,2M Cable
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.1725 lbs
Gross Weight 0.1725 lbs