Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERNB-1816-POWE3 Kingfisher Controls Miscellaneous, Inductive Prox Sensor,18mm,Extended
MFG Item Number
ERNB-1816-POWE3
ERNB-1816-POWE3 Kingfisher Controls Miscellaneous, Inductive Prox Sensor,18mm,Extended
MFG Item Number
ERNB-1816-POWE3
This item cannot be canceled or returned
Description
Inductive Prox Sensor,18mm,Extended
Specifications
Specifications
| Manufacturer |
Kingfisher Controls |
| Family Series |
Kingfisher Controls Miscellaneous |
| Manufacturer Part Number |
ERNB-1816-POWE3 |
| Description |
Inductive Prox Sensor,18mm,Extended Range,16mm,Non-Flush,PNP,N.O.,M12 Connector |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.155 lbs |
ERNB-1816-POWE3
Kingfisher Controls Miscellaneous