Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERPE35P IMO Terminal Blocks, Screw Clamp Earth Terminal 35mm Green/Ye

MFG Item Number
ERPE35P

ERPE35P IMO Terminal Blocks, Screw Clamp Earth Terminal 35mm Green/Ye

MFG Item Number
ERPE35P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, Series
Item #
ERPE35P
Screw Clamp Earth Terminal 35mm Green/Ye

Series Information

Specifications

Specifications
Manufacturer Part Number ERPE35P
Manufacturer IMO
Family Series IMO Terminal Blocks
Description Screw Clamp Earth Terminal 35mm Green/Yellow
Type Grounding Block
Number of Circuits 2
Spacing 16 mm
Wire Size Range 12 AWG
IEC Voltage 630 VAC
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator No
Approvals CE, CSA, cURus, VDE
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0 lbs
Gross Weight 0 lbs