Industrial Interlock Receptacles Series Information
| Manufacturer Part Number | ERSFH8414FBB |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | Industrial Interlock Receptacles |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, Industrial Interlock Receptacles Series |
| Description | 60 Amp, 480V Combination Interlocked Transformer Disconnect Automotive/Heavy Industrial I-Beam Web Mount, 3 Pole 4 Wire, With 8003N 20 Amp 120V Convenience Receptacle |
| Connection Type | Mechanically Interlocked |
| Current Rating | 60 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| NEMA Rating | NEMA 3R |
| Approvals | UL |
| Comments | Combination transformer disconnect, I-beam web mount. 480 V 60 A, 2x 120 V 20 A receptacles |
| Net Weight | 75.6 lbs |
| Gross Weight | 75.6 lbs |