ERT2M-C20
Panduit Cable Ties, Elastomeric Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERT2M-C20 Panduit Cable Ties, Elastomeric Cable Ties Series, ELASTOMERIC CABLE TIE

MFG Item Number
ERT2M-C20

ERT2M-C20 Panduit Cable Ties, Elastomeric Cable Ties Series, ELASTOMERIC CABLE TIE

MFG Item Number
ERT2M-C20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Elastomeric Cable Ties Series
Item #
ERT2M-C20
ELASTOMERIC CABLE TIE

Elastomeric Cable Ties Series Information

  • Elastic material provides a flexible tie body that safely contours around cable bundle to prevent over‑tensioning of data cables to maintain network integrity
  • UL 94V‑0 material provides greater flame resistance and meets stringent telecommunication flammability requirements (i.e. NEBS GR‑63‑CORE)
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Soft material has no sharp edges to protect the installer and cable bundle for improved jobsite safety and reliability
  • The high coefficient of friction material provides a tight grip and prevents lateral movement along cable bundle, minimizing overall installation time and potential re‑work
  • Releasable design allows release and re‑use to accommodate frequent moves, adds, and changes to support evolving equipment and cabling needs
  • Halogen‑free, non‑toxic and environmentally safe material will not release toxic or corrosive gases upon combustion
  • Locking head design; the tapered tip tail threads into locking head to speed productivity; industry‑accepted, intuitive tie design

Specifications

Specifications
Manufacturer Part Number ERT2M-C20
Manufacturer Panduit
Product Series Elastomeric Cable Ties
Family Series Panduit Cable Ties, Elastomeric Cable Ties Series
Description Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to
Length 8.5 "
Nominal Length 8.5 "
Thickness 0.09 "
Tensile Strength (lb) 18 lbs
Type Releasable, Reusable
Height 0.09 "
Width 0.5 "
Material TPU
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 1.44 lbs
Gross Weight 1.53 lbs