Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ERT3SLD IMO Terminal Blocks, Screw Clamp Sensor Terminal 2.5mm 24A Tr
ERT3SLD IMO Terminal Blocks, Screw Clamp Sensor Terminal 2.5mm 24A Tr
This item cannot be canceled or returned
Description
Screw Clamp Sensor Terminal 2.5mm 24A Tr
Specifications
Specifications
| Manufacturer Part Number |
ERT3SLD |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screw Clamp Sensor Terminal 2.5mm 24A Triple Deck with 24VDC RED LED Beige NPN Version |
| Type |
Feed-Through |
| Number of Circuits |
4 |
| Spacing |
6 mm |
| Current Rating |
24 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
24 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
LED |
| Approvals |
CE, cURus |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ERT3SLD
IMO Terminal Blocks