ERTB50
Appleton Electrical Boxes, ER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERTB50

Appleton Electrical Boxes, ER Series

ERTB50

Appleton Electrical Boxes, ER Series
1/2 TYPE ERTB TIGHT FITTING FO
MFG Item Number
ERTB50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Electrical Boxes, ER Series
Item #
ERTB50
1/2 TYPE ERTB TIGHT FITTING FO

ER Series Information

Appleton ER explosionproof and dust‑ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion‑resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.

Specifications

Specifications
Product Series ER
Manufacturer Part Number ERTB50
Manufacturer Appleton
Family Series Appleton Electrical Boxes, ER Series
Description UNILETS ER Type TB Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Width: 1-1/2 IN, Height: 2.13 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered Fema
Connection Type Threaded
Style ERTB
Shape TB
Number of Hubs 3
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Iron
Cover Included Yes
Cover Type Blank
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Explosionproof, Dust-Ignitionproof, corrosion, impact & shock resistance
Net Weight 1.62 lbs
Gross Weight 1.55 lbs