ERX-15-HI
Sealmaster Bearings, ERX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERX-15-HI

Sealmaster Bearings, ERX Series

ERX-15-HI

Sealmaster Bearings, ERX Series
Insert Bearing
MFG Item Number
ERX-15-HI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, ERX Series
Item #
ERX-15-HI
Insert Bearing

ERX Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Standard Duty
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number ERX-15-HI
Manufacturer Sealmaster
Product Series ERX
Family Series Sealmaster Bearings, ERX Series
Description Insert Bearing
Bearing Type Insert
Seal Type Nomex Seal
Locking Set Screws
Shaft Diameter 0.9375 "
Shaft Range 0.5-0.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.0625 lbs
Net Weight 0.0625 lbs