ERX-20-XLO
Sealmaster Bearings, ERX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERX-20-XLO

Sealmaster Bearings, ERX Series

ERX-20-XLO

Sealmaster Bearings, ERX Series
Insert Bearing
Item Number
ERX-20-XLO
MFG Item Number
705028
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, ERX Series
Item #
ERX-20-XLO
Insert Bearing

ERX Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Standard Duty
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 705028
Manufacturer Sealmaster
Product Series ERX
Family Series Sealmaster Bearings, ERX Series
Description Insert Bearing
Bearing Type Insert
Seal Type Extra Low Drag Felt
Locking Set Screws
Shaft Diameter 1.25 "
Shaft Range 1-1.49
Insert Material Black Oxide, Cast Steel
Gross Weight 1.34 lbs
Net Weight 1.345 lbs