ERX-31-RL
Sealmaster Bearings, ERX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ERX-31-RL

Sealmaster Bearings, ERX Series

ERX-31-RL

Sealmaster Bearings, ERX Series
Insert Bearing
Item Number
ERX-31-RL
MFG Item Number
705089
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Bearings, ERX Series
Item #
ERX-31-RL
Insert Bearing

ERX Series Information

  • Cylindrical OD Insert Housing
  • Contact Optional Seal
  • Standard Duty
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 705089
Manufacturer Sealmaster
Product Series ERX
Family Series Sealmaster Bearings, ERX Series
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Set Screws
Shaft Diameter 1.9375 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.1519 lbs
Net Weight 0.1519 lbs