ES-10130.366
Dongan Electric Manufacturing Transformers, ES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES-10130.366 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Export Series,

MFG Item Number
ES-10130.366

ES-10130.366 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Export Series,

MFG Item Number
ES-10130.366
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ES Series
Item #
ES-10130.366
Transformer, Export Series,

ES Series Information

  • All Copper Windings
  • Electrostatic Shield, (Earth Metal Screen)
  • Color Coded Protective Earth (PE) Terminal

Specifications

Specifications
Manufacturer Part Number ES-10130.366
Manufacturer Dongan Electric Manufacturing
Product Series ES
Family Series Dongan Electric Manufacturing Transformers, ES Series
Description Transformer, Export Series, Industrial Control, CE Marked, 380/416/480 Pri, 120/24 Sec, .25 KVA
Type Control
VA Rating 250 VA
Primary Voltage 380 V, 416 V, 480 V
Secondary Voltage 120 V, 24 V
Enclosed No
Mounting Panel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs