ES-10170.386
Dongan Electric Manufacturing Transformers, ES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES-10170.386 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Export Series,

MFG Item Number
ES-10170.386

ES-10170.386 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Export Series,

MFG Item Number
ES-10170.386
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ES Series
Item #
ES-10170.386
Transformer, Export Series,

ES Series Information

  • All Copper Windings
  • Electrostatic Shield, (Earth Metal Screen)
  • Color Coded Protective Earth (PE) Terminal

Specifications

Specifications
Manufacturer Part Number ES-10170.386
Manufacturer Dongan Electric Manufacturing
Product Series ES
Family Series Dongan Electric Manufacturing Transformers, ES Series
Description Transformer, Export Series, Industrial Control, CE Marked, 220/380/400/416 Pri, 95/115/120 Sec,
Type Control
VA Rating 500 VA
Primary Voltage 220 V, 380 V, 400 V, 416 V
Secondary Voltage 115 V, 120 V, 95 V
Enclosed No
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs