ES-10190.326
Dongan Electric Manufacturing Transformers, ES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES-10190.326 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Industrial Control, CE,

MFG Item Number
ES-10190.326

ES-10190.326 Dongan Electric Manufacturing Transformers, ES Series, Transformer, Industrial Control, CE,

MFG Item Number
ES-10190.326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ES Series
Item #
ES-10190.326
Transformer, Industrial Control, CE,

ES Series Information

  • All Copper Windings
  • Electrostatic Shield, (Earth Metal Screen)
  • Color Coded Protective Earth (PE) Terminal

Specifications

Specifications
Manufacturer Part Number ES-10190.326
Manufacturer Dongan Electric Manufacturing
Product Series ES
Family Series Dongan Electric Manufacturing Transformers, ES Series
Description Transformer, Industrial Control, CE, 380/400/416/440/460/480/575 Pri, 110/115/120 Sec, .75 KVA
Type Control
VA Rating 750 VA
Primary Voltage 380 V, 400 V, 416 V, 440 V, 460 V, 480 V, 575 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed No
Mounting Panel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs