ES-11170.359
Dongan Electric Manufacturing Transformers, ES-11 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES-11170.359

Dongan Electric Manufacturing Transformers, ES-11 Series

ES-11170.359

Dongan Electric Manufacturing Transformers, ES-11 Series
Transformer, Export Series, CE
MFG Item Number
ES-11170.359
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ES-11 Series
Item #
ES-11170.359
Transformer, Export Series, CE

ES-11 Series Information

Series ES‑11 Single Phase Encapsulated Transformers are designed to comply with Domestic, North American, and European Union electrical and testing standards. Series ES‑11 are UL and Canadian UL Listed by Underwriters Labs. In addition, Series ES‑11 are CE Marked, and licensed by the German testing agency TUV Rheinland under. Series ES‑11 transformers are the answer to your export needs. With the voltage combinations listed below, and built in approvals, the ES‑11 Series provide no‑nonsense solutions for equipment destined for the European Community of nations.

Specifications

Specifications
Manufacturer Part Number ES-11170.359
Manufacturer Dongan Electric Manufacturing
Product Series ES-11
Family Series Dongan Electric Manufacturing Transformers, ES-11 Series
Description Transformer, Export Series, CE Marked, 1P, 220/380/400/416 Pri, 120/240 Sec, .50 KVA, Encap.NEMA 12,
Phase 1
Type Control
VA Rating 500 VA
Primary Voltage 220 V, 380 V, 400 V, 416 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 45 lbs
Gross Weight 45 lbs