Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dongan Electric Manufacturing Transformers
ES-13380.406
Dongan Electric Manufacturing Transformers
Transformer, 1P, 190/200/208/220 X
MFG Item Number
ES-13380.406
This item cannot be canceled or returned
Description
Transformer, 1P, 190/200/208/220 X
Specifications
Specifications
| Manufacturer Part Number |
ES-13380.406 |
| Manufacturer |
Dongan Electric Manufacturing |
| Family Series |
Dongan Electric Manufacturing Transformers |
| Description |
Transformer, 1P, 190/200/208/220 X 380/400/416/440 Pri, 120/240 Sec, 15.0 KVA, Encap. NEMA 3R |
| Phase |
1 |
| Type |
Control |
| VA Rating |
15,000 VA |
| Primary Voltage |
190 V, 200 V, 208 V, 220 V, 380 V, 400 V, 416 V, 440 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 1 |
| Net Weight |
320 lbs |
| Gross Weight |
320 lbs |
ES-13380.406
Dongan Electric Manufacturing Transformers