ES-31410.552
Dongan Electric Manufacturing Transformers, ES-31 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES-31410.552

Dongan Electric Manufacturing Transformers, ES-31 Series

ES-31410.552

Dongan Electric Manufacturing Transformers, ES-31 Series
Transformer, CE, 3P, 416 Delta
MFG Item Number
ES-31410.552
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ES-31 Series
Item #
ES-31410.552
Transformer, CE, 3P, 416 Delta

ES-31 Series Information

  • NEMA Type12, IP54 enclosure.
  • IP23 also available
  • Epoxy Encapsulated.
  • IEC type finger safe terminals.
  • 220 C Insulation System.
  • 50/60 Hz.
  • All Series ES are provided with an electrostatic shield.
  • All Series ES are provided with a color coded protective earth (PE) terminal.

Specifications

Specifications
Manufacturer Part Number ES-31410.552
Manufacturer Dongan Electric Manufacturing
Product Series ES-31
Family Series Dongan Electric Manufacturing Transformers, ES-31 Series
Description Transformer, CE, 3P, 416 Delta Pri, 240/120 Delta Center Tapped Sec, 25 KVA, Encap. NEMA 12, IP54
Phase 3
Type Control
VA Rating 25,000 VA
Primary Voltage 416 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 12
Approvals CE, UL
Net Weight 450 lbs
Gross Weight 450 lbs