Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ES-604816-4XS Eaton's B-Line series Enclosures, Enviro Shield Series, ES-604816-4XS
MFG Item Number
78205138310
ES-604816-4XS Eaton's B-Line series Enclosures, Enviro Shield Series, ES-604816-4XS
MFG Item Number
78205138310
Item Number
ES-604816-4XS
This item cannot be canceled or returned
Description
Enclosures, Enviro Shield Series
Enviro Shield Series Information
- Provides Housing for Electrical Controls and Instruments
- Protects Against Circulating Dust, Falling Dirt and More
- Steel Enclosures
- NEMA Type 4, 4X, 3R, 12
- IP66
Specifications
Specifications
| Manufacturer Part Number |
78205138310 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Enviro Shield |
| Family Series |
Eaton's B-Line series Enclosures, Enviro Shield Series |
| Description |
ES-604816-4XS |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| Nominal Height |
60 " |
| Nominal Width |
48 " |
| Nominal Depth |
16 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
366.405 lbs |
ES-604816-4XS
Eaton's B-Line series Enclosures, Enviro Shield Series