Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ES108 Eaton's Crouse-Hinds series Fittings, 3 NPT F 4 NPT M SEALING HUB
ES108 Eaton's Crouse-Hinds series Fittings, 3 NPT F 4 NPT M SEALING HUB
This item cannot be canceled or returned
Description
3 NPT F 4 NPT M SEALING HUB
Specifications
Specifications
| Manufacturer Part Number |
ES108 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series ES sealing hub, 3 female hub size, 4 male hub size, Feraloy iron alloy |
| Connection Type |
Male/Female |
| External Thread |
4 NPT |
| Internal Thread |
3 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
12.8 lbs |
| Gross Weight |
12.8 lbs |
ES108
Eaton's Crouse-Hinds series Fittings