ES1626
Chemtronics Chemicals, DPL Deep Penetrating Lubricant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES1626 Chemtronics Chemicals, DPL Deep Penetrating Lubricant Series, DPL Deep Penetrating Lubricant,

MFG Item Number
ES1626

ES1626 Chemtronics Chemicals, DPL Deep Penetrating Lubricant Series, DPL Deep Penetrating Lubricant,

MFG Item Number
ES1626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, DPL Deep Penetrating Lubricant Series
Item #
ES1626
DPL Deep Penetrating Lubricant,

DPL Deep Penetrating Lubricant Series Information


DPL Lubricant is specially engineered to clean, displace moisture, inhibit corrosion, reduce friction and protect metal surfaces in one easy step. Formulated to provide long‑lasting protection and improved performance to electrical and electronic contacts, DPL Lubricant is the extra‑strength multi‑purpose lubricant that provides a long‑lasting film that protects metals from corrosion under the most extreme conditions. DPL Lubricant is registered with the NSF as an H2 lubricant for use in and around food processing areas.

  • Restores, rejuvenates, protects and preserves contacts
  • Foaming spray penetrates deeply to remove moisture and condensation
  • Loosens, cleans, lubricates and protects frozen or corroded parts
  • Dielectric strength of 30 kV
  • Contains no chlorinated solvents, no silicone
  • Non‑corrosive and nonconductive
  • Safe on metals and plastics
  • NSF Registered ‑ Nonfood Compounds / Code H2

Applications

  • All electrical and electronic switches, contacts, relays, plugs, sockets
  • Can be used in applications exposed to extreme weather conditions
  • Displaces moisture from electrical and electronic components
  • Minimizes friction and metal wear
  • Excellent corrosion protection under high humidity and salt spray conditions
  • Loosens rusted cabinets and hinges
  • Works on most metals, even aluminum
  • Contains special corrosion inhibitors

Specifications

Specifications
Manufacturer Part Number ES1626
Manufacturer Chemtronics
Product Series DPL Deep Penetrating Lubricant
Family Series Chemtronics Chemicals, DPL Deep Penetrating Lubricant Series
Description DPL Deep Penetrating Lubricant, 11oz. aerosol
Net Weight 0.88 lbs
Gross Weight 0.88 lbs