Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES1GREY

IMO Terminal Blocks

ES1GREY

IMO Terminal Blocks
End Bracket Screw Type For 35mm DIN Rail
MFG Item Number
ES1GREY
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ES1GREY
End Bracket Screw Type For 35mm DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number ES1GREY
Manufacturer IMO
Family Series IMO Terminal Blocks
Description End Bracket Screw Type For 35mm DIN Rail Grey
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs