ES1T20R2RA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES1T20R2RA Mersen Disconnect Switches, FUSIBLE SHUNT TRIP SWITCH 100A

MFG Item Number
ES1T20R2RA

ES1T20R2RA Mersen Disconnect Switches, FUSIBLE SHUNT TRIP SWITCH 100A

MFG Item Number
ES1T20R2RA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
ES1T20R2RA
FUSIBLE SHUNT TRIP SWITCH 100A

Series Information

Specifications

Specifications
Manufacturer Part Number ES1T20R2RA
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description FUSIBLE SHUNT TRIP SWITCH 100A
Poles 1
Current Rating 100 A
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs