Series Information
| Manufacturer Part Number | ES1T20R3KN1A |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | SHUNT-TRIP,100A,208V,24VAC REL |
| Poles | 1 |
| Current Rating | 100 A |
| DC Voltage | 24 VDC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |