Series Information
| Manufacturer Part Number | ES1T48R2RC2S |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | SHTRIP,100A,480V,24VDC ,RED,2F |
| Poles | 1 |
| Current Rating | 100 A |
| DC Voltage | 24 VDC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |