ES1T48R3KGC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES1T48R3KGC Mersen Disconnect Switches, SHUNT TRIP SWITCH 100A 480VAC

MFG Item Number
ES1T48R3KGC

ES1T48R3KGC Mersen Disconnect Switches, SHUNT TRIP SWITCH 100A 480VAC

MFG Item Number
ES1T48R3KGC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
ES1T48R3KGC
SHUNT TRIP SWITCH 100A 480VAC

Series Information

Specifications

Specifications
Manufacturer Part Number ES1T48R3KGC
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description SHUNT TRIP SWITCH 100A 480VAC
Poles 1
Current Rating 100 A
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs