Series Information
| Manufacturer Part Number | ES2T48R1KGN2B3 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | SHUNT-TRIP,200A,480V,120VAC RE |
| Poles | 1 |
| Current Rating | 200 A |
| AC Voltage | 120 VAC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |