ES2T48R1RN2B3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES2T48R1RN2B3 Mersen Disconnect Switches, SHUNT-TRIP SWITCH 200A 480V

MFG Item Number
ES2T48R1RN2B3

ES2T48R1RN2B3 Mersen Disconnect Switches, SHUNT-TRIP SWITCH 200A 480V

MFG Item Number
ES2T48R1RN2B3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
ES2T48R1RN2B3
SHUNT-TRIP SWITCH 200A 480V

Series Information

Specifications

Specifications
Manufacturer Part Number ES2T48R1RN2B3
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description SHUNT-TRIP SWITCH 200A 480V
Poles 1
Current Rating 60 A
AC Voltage 480 VAC
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs