Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ES32 Eaton's Crouse-Hinds series Fittings, 3/4 FEM-1 MALE IRON DIV 1 SEALING HUB
ES32 Eaton's Crouse-Hinds series Fittings, 3/4 FEM-1 MALE IRON DIV 1 SEALING HUB
This item cannot be canceled or returned
Description
3/4 FEM-1 MALE IRON DIV 1 SEALING HUB
Specifications
Specifications
| Manufacturer Part Number |
ES32 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series ES sealing hub, 3/4 female hub size, 1 male hub size, Feraloy iron alloy |
| Connection Type |
Male/Female |
| External Thread |
1 NPT |
| Internal Thread |
3/4 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
ES32
Eaton's Crouse-Hinds series Fittings