Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ES4GREY IMO Terminal Blocks, Screwless End Bracket For MR35 rail Grey
ES4GREY IMO Terminal Blocks, Screwless End Bracket For MR35 rail Grey
This item cannot be canceled or returned
Description
Screwless End Bracket For MR35 rail Grey
Specifications
Specifications
| Manufacturer Part Number |
ES4GREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Screwless End Bracket For MR35 rail Grey |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Color |
Gray |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
ES4GREY
IMO Terminal Blocks