Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES4W4W Burndy Terminals, 6 ACSR-6 AL/CU INS SE CO

MFG Item Number
ES4W4W

ES4W4W Burndy Terminals, 6 ACSR-6 AL/CU INS SE CO

MFG Item Number
ES4W4W
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
ES4W4W
6 ACSR-6 AL/CU INS SE CO

Series Information

Specifications

Specifications
Manufacturer Part Number ES4W4W
Manufacturer Burndy
Family Series Burndy Terminals
Description 6 ACSR-6 AL/CU INS SE CO
Terminal Type Butt Connector
Wire Size Range Side A 4 AWG, Side B 4 AWG
Insulated Insulated
Insulation Material Nylon
Material Aluminum
Comments Side A Orange;Side B Blue
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
PICS-64
PICS-64
Ilsco Terminals