The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BIT4
Burndy Terminals, UNITAP Series
Product Description
Unitap, One-Sided, 14-4
Specifications
Specifications
Connection Type
Push-In
Max Voltage
600 V
Housing Material
Aluminum
Color
Clear
Direct Burial
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
KA6U
Burndy Terminals, KA Series
Product Description
Box Lug, Al, 14AWG-6AWG, Stranded,
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
6 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KA26U
Burndy Terminals, KA Series
Product Description
BOX LUG, AL, 6AWG - 2/0 STRANDED
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
2/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
K2A26U
Burndy Terminals, KA-U Series
Product Description
BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
Specifications
Specifications
Min Conductor Range
14 AWG
Max Conductor Range
2/0 AWG
Number of Holes
1
Number of Conductors
2
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA28L56
Burndy Terminals, YA-L Series
Product Description
4/0 CU 1-HOLE SHORT 3/4
Specifications
Specifications
Terminal Type
Barrel - Standard
Wire Size
4/0 AWG
Wire Size (AWG)
4/0 AWG
Volts
600 V
Color
Purple
Stud Size
3/4 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YAV10H3
Burndy Terminals, YAV-H Series
Product Description
Ring Terminal, 1/4in. Stud, 12-10AWG,
Specifications
Specifications
Terminal Type
Ring
Wire Size
12-10 AWG
Stud Size
1/4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
KA25
Burndy Terminals, KA Series
Product Description
BOX LUG, CU, 4AWG-1/0 STRANDED
Specifications
Specifications
Min Conductor Range
4 AWG
Max Conductor Range
1/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAV26LTC12FX
Product Description
Ring Terminal, 1/2in. Stud, 2/O,
Specifications
Specifications
Terminal Type
Barrel - Standard
Wire Size
2/0 AWG
Wire Size (AWG)
2/0 AWG
Volts
600 V
Color
Black
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YAV4CL3
Burndy Terminals, YAV-L Series
Product Description
Ring Terminal, #6-8 Stud, 4AWG,
Specifications
Specifications
Terminal Type
Ring
Wire Size
4 AWG
Wire Size (AWG)
4 AWG
YAEV18
Burndy Terminals, YAEV Series
Product Description
Ring Terminal, #8-10, 22-18AWG,
Specifications
Specifications
Terminal Type
Ring
Wire Size
22-18 AWG
Volts
300 V
Insulation Material
Nylon
Color
Red
Max Temp
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Burndy
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved