ES Series Information
| Manufacturer Part Number | ES5-120-73EM |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | ES |
| Family Series | Federal Signal Audible Signaling Devices, ES Series |
| Description | Hazardous Area Powered Loudspeaker, 25 Watt, 240VAC, Atex, EExdIIB - 116 dBa at 1 meter. Remote tone selection. Dual cable entries. 15 tones on-board sounder. Integrated DC and AC voltages. Short horn version 8W. Approved for Zone 1 IIB and IIC. |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Mounting | Surface |
| PLC Compatible | No |
| Operating Temperature | -20-70 °F |
| Explosion Proof | No |
| Hazardous Location | Yes |
| Approvals | EAC, IECEx, INMETRO |
| Comments | Red Body |
| Net Weight | 14.1 lbs |
| Gross Weight | 14.1 lbs |