ES5H167S
SolaHD Transformers, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES5H167S SolaHD Transformers, General Purpose Series, 167KVA 240X480-120/240 1PH

MFG Item Number
ES5H167S

ES5H167S SolaHD Transformers, General Purpose Series, 167KVA 240X480-120/240 1PH

MFG Item Number
ES5H167S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, General Purpose Series
Item #
ES5H167S
167KVA 240X480-120/240 1PH

General Purpose Series Information

  • Isolation type, single and three phase, 15 kVA through 500 kVA
  • Energy efficient dry‑type transformers 600 Volt Class
  • UL listed

Specifications

Specifications
Manufacturer Part Number ES5H167S
Manufacturer SolaHD
Product Series General Purpose
Family Series SolaHD Transformers, General Purpose Series
Description General Purpose Ventilated Distribution Transformer, 167kVA, 240 x 480 Volt Primary, 120/240 Secondary, 60 HZ, UL Listed UL 1561, Primary Amps 695/348, Secondary Amps 1392/695
Phase 1
Type Distribution
VA Rating 167,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 980 lbs