General Purpose Series Information
| Manufacturer Part Number | ES5H75S |
|---|---|
| Manufacturer | SolaHD |
| Product Series | General Purpose |
| Family Series | SolaHD Transformers, General Purpose Series |
| Description | Features:Wall Mounting Bracket, Primary Amperage 313/156A, Secondary Amperage 625/313A, Stainless Steel Material Available as Custom, 220 DEG C Insulation System, Standard:UL, KVA Rating:75KVA, Primary Voltage:240/480V AC, Secondary Voltage:120/240V AC |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 75,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Floor |
| Insulation Class | Class R |
| Temperature Rise (F) | 302 °F |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 610 lbs |