ES600500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES600500

Appleton Fittings, ES Series

ES600500

Appleton Fittings, ES Series
5 SEALING HUB - MALL IRON
MFG Item Number
ES600500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ES Series
Item #
ES600500
5 SEALING HUB - MALL IRON

ES Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Allows up to 25% conduit fill in compliance with the National Electrical Code
  • UL Listed for use with Kwiko A Sealing Compound. Also listed with certain competitors sealing cement, contact factory for details
Appleton ES 25% fill explosionproof and dust‑ignitionproof sealing hubs are used to seal vertical conduit risers at switch gear and motor control centers, sheet metal structures, or cast boxes and enclosures. They can be used as a male thread enlarger or conduit hub in an ordinary location.

Specifications

Specifications
Manufacturer Part Number ES600500
Manufacturer Appleton
Product Series ES
Family Series Appleton Fittings, ES Series
Description UNILETS Sealing Hub, Size: 5 X 6 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered MNPT X Tapered FNPT, Cubic Capacity: 143.73 CU-IN, Length: 7-1/2 IN, Height: 7.63 IN, Standard: UL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Hub Size 6 "
Hub Type Female Thread, Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 17.74 lbs
Gross Weight 17.74 lbs