ES6300
Chemtronics Chemicals, Pow-R-Wash VZ Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ES6300 Chemtronics Chemicals, Pow-R-Wash VZ Series, Pow-R-Wash VZ, 12 oz. aerosol
MFG Item Number
ES6300

ES6300 Chemtronics Chemicals, Pow-R-Wash VZ Series, Pow-R-Wash VZ, 12 oz. aerosol

MFG Item Number
ES6300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Pow-R-Wash VZ Series
Item #
ES6300
Pow-R-Wash VZ, 12 oz. aerosol

Pow-R-Wash VZ Series Information


Pow‑R‑Wash VZ Contact Cleaner is a highly effective nonflammable solvent cleaner for electrical and electronic contacts and assemblies. The non‑ozone depleting Verizane solvent system utilizes Vertrel Specialty Fluid from Dupont® to quickly remove oils, oxides, and other contaminants from metal contacts. Verizane Contact Cleaner is specially engineered to restore and improve electrical continuity on energized equipment.

VERIZANE Cleaning Chemistry is Chemtronics's most economical line of ozone‑safe cleaning solutions. Engineered to replace HCFC‑141b, these low‑odor, no flash, nonflammable aerosols offer the most cleaning value for your money.

  • Nonflammable
  • No flash
  • Low odor
  • Dielectric Breakdown 15 kV
  • Noncorrosive
  • Evaporates quickly without leaving residue
  • Ideal AK225 replacement

Applications

  • All repair and maintenance contact cleaning
  • Cleaning of metal contacts, plugs and sockets, solenoids
  • Removing oxidized soils from switches, circuit breakers, motors and armatures

Specifications

Specifications
Manufacturer Part Number ES6300
Manufacturer Chemtronics
Product Series Pow-R-Wash VZ
Family Series Chemtronics Chemicals, Pow-R-Wash VZ Series
Description Pow-R-Wash VZ, 12 oz. aerosol
Net Weight 0.945 lbs
Gross Weight 0.945 lbs