Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ES65 Eaton's Crouse-Hinds series Fittings, 1 1/2 FEM-2 MALE IRON DIV 1 SEALING HUB
ES65 Eaton's Crouse-Hinds series Fittings, 1 1/2 FEM-2 MALE IRON DIV 1 SEALING HUB
This item cannot be canceled or returned
Description
1 1/2 FEM-2 MALE IRON DIV 1 SEALING HUB
Specifications
Specifications
| Manufacturer Part Number |
ES65 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series ES sealing hub, 1-1/2 female hub size, 2 male hub size, Feraloy iron alloy |
| Connection Type |
Male/Female |
| External Thread |
2 NPT |
| Internal Thread |
1-1/2 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
ES65
Eaton's Crouse-Hinds series Fittings