Series Information
| Manufacturer Part Number | ES6T20R2KGN1B |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | SHUNT-TRIP, 60A, 208V, 24VDC, GRN |
| Poles | 1 |
| Current Rating | 60 A |
| DC Voltage | 24 VDC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |