Series Information
| Manufacturer Part Number | ES6T48R1KGN1C |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | Engineered Switch Panel |
| Poles | 1 |
| NEMA Rating | NEMA 1 |
| Current Rating | 60 A |
| AC Voltage | 480 VAC |
| Fusible | Yes |
| Class | J |
| Auxiliary Contact | 1NO, 1NC |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |